Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pullers and Separators
Hydraulic Pullers
186545 HYDRAULIC PULLER KIT THIN JAW 2/3 LEG
By Sykes-Pickavant
Order Code:
ZT1190496X
£799.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
799.99
https://www.zoro.co.uk/shop/tools-and-machining/hydraulic-pullers/186545-hydraulic-puller-kit-thin-jaw-2-3-leg/p/ZT1190496X
Add to quotation
View all Hydraulic Pullers
Description
Description unavailable
Specifications
Specifications for 186545 HYDRAULIC PULLER KIT THIN JAW 2/3 LEG
Includes
08271100 1 x Forcing Screw 12 x 1.75 x 150mm
Product Type
Puller Set
Number of Pieces
16
Number of Jaws
3
Pushing Capacity
8Tonne
MFR Part No.
18654500
Jaw Reach
225mm
Weight Each
14kg
Additional Features
Supplied on display panel
Capacity
10 to 225mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome