0
1

201012 LOADSTAR LITE EASY PULLER 12 TONNE

Order Code: ZT1190502X

£1,539.99 Inc VAT (20%)


Description


Description unavailable

Specifications for 201012 LOADSTAR LITE EASY PULLER 12 TONNE
  • Additional Features
    In-built safety valve
  • Number of Pieces
    11
  • MFR Part No.
    20101200
  • Includes
    20101213 1 x Head Assembly - Lower
  • Jaw Reach
    305mm
  • Number of Jaws
    3
  • Pushing Capacity
    12Tonne
  • Weight Each
    36kg
  • Product Type
    Puller Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome