0
1

201020 LOADSTAR LITE EASY PULLER 20 TONNE

Order Code: ZT1190503X

£2,599.99 Inc VAT (20%)


Description


Description unavailable

Specifications for 201020 LOADSTAR LITE EASY PULLER 20 TONNE
  • Includes
    20017000 1 x Hydraulic Pump Assembly,
  • Jaw Reach
    365mm
  • Product Type
    Puller Set
  • Capacity
    to 570mm
  • Number of Pieces
    14
  • Weight Each
    52.5kg
  • Pushing Capacity
    20Tonne
  • Additional Features
    360 degree swivel hose coupling
  • MFR Part No.
    20102000
  • Number of Jaws
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome