0
1

202050 20 TONNE HYDRAULIC PULLER COMP. KIT

Order Code: ZT1190511X

£5,999.99 Inc VAT (20%)


Description


Description unavailable

Specifications for 202050 20 TONNE HYDRAULIC PULLER COMP. KIT
  • Jaw Reach
    760mm
  • Capacity
    50 to 175mm
  • Additional Features
    Supplied in 2 steel storage cases
  • Number of Jaws
    3
  • Pushing Capacity
    20Tonne
  • Product Type
    Separator & Puller Set
  • Number of Pieces
    28
  • Includes
    20208300 2 x Steel Storage Case
  • Weight Each
    195kg
  • MFR Part No.
    20205000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome