0
1

205000 50 TONNE HYDRAULIC PULLER KIT

Order Code: ZT1190516X

£4,299.99 Inc VAT (20%)



Description unavailable

Specifications for 205000 50 TONNE HYDRAULIC PULLER KIT
  • Weight Each
    106kg
  • Number of Jaws
    3
  • Pushing Capacity
    50Tonne
  • Product Type
    Puller Set
  • Jaw Reach
    470mm
  • Capacity
    to 530mm
  • Includes
    20017000 x 1 Hydraulic Pump
  • MFR Part No.
    20500000
  • Number of Pieces
    16
  • Additional Features
    Offer a comprehensive range of pulling and extracting options.