0
1

205020 50 TONNE SEPARATOR ADD ON KIT

Order Code: ZT1190518X

£2,599.99 Inc VAT (20%)


Description


Description unavailable

Specifications for 205020 50 TONNE SEPARATOR ADD ON KIT
  • Additional Features
    Additional components to add bearing separator capability.
  • Weight Each
    68kg
  • Jaw Reach
    750mm
  • Includes
    20029000 2 x Extension Rod
  • Pushing Capacity
    50Tonne
  • Capacity
    50 to 175mm
  • Product Type
    Separator Add-on Pack
  • Number of Pieces
    9
  • MFR Part No.
    20502000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome