0
1

205050 50 TONNE HYDRAULIC PULLER COMP KIT

Order Code: ZT1190519X

£6,499.99 Inc VAT (20%)


Description


Description unavailable

Specifications for 205050 50 TONNE HYDRAULIC PULLER COMP KIT
  • Includes
    20028600 x 3 Puller Leg - Cranked
  • Pushing Capacity
    50Tonne
  • Additional Features
    Offer a comprehensive range of pulling and extracting options.
  • Capacity
    to 530mm
  • Weight Each
    180kg
  • Number of Pieces
    26
  • MFR Part No.
    20505000
  • Jaw Reach
    470mm
  • Product Type
    Puller Set
  • Number of Jaws
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome