0
1

212000 20 TONNE LOADSTAR - COMPLETE KIT

Order Code: ZT1190508X

£2,999.99 Inc VAT (20%)


Description


Description unavailable

Specifications for 212000 20 TONNE LOADSTAR - COMPLETE KIT
  • Additional Features
    For removal of HGV suspension King Pins
  • MFR Part No.
    21200000
  • Includes
    20014800 1 x Extractor Pin 20 x 150mm
  • Number of Pieces
    10
  • Jaw Reach
    365 - 460mm
  • Pushing Capacity
    20Tonne
  • Product Type
    Puller Set
  • Capacity
    to 165mm
  • Weight Each
    71kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome