0
1

Air Dent Puller - FMT7060

Order Code: ZT2443535S

£129.99 Inc VAT (20%)

Currently unavailable

Description

Use air to easily pull out those shallow dents without damaging the paintwork.
Simply place the suction cup over the dent and use the side hammer to gently pull out the dent.
Very effective and will save you time and money over against other repair methods.

Supplied with 2 x suctions cups, 120mm and 150mm
Length of tool 600mm.
Working pressure 90PSI,
1/4bsp air inlet thread.
330mm hose length Air Dent Puller,
C/W 2 x Pads 120mm & 150mm, 600mm long Working pressure 90PSI

See full description
Specifications for Air Dent Puller - FMT7060
  • Hose Length
    330mm
  • Length
    600mm
  • Product Type
    Air Dent Puller