Hydraulic Cylinder, for Htf 100 L, Black

Order Code: ZT3148967S

£499.99 Inc VAT (20%)


Description

Hydraulic cylinder, for HTF 100 L, black. Supplied = assembled. Product type = spare parts/accessories. Material = steel. Colour = black. Width = 80 mm. Height = 70 mm. Length = 370 mm.

Specifications for Hydraulic Cylinder, for Htf 100 L, Black
  • Colour
    Black
  • Width
    80mm
  • Material
    Steel
  • Height
    70mm
  • Length
    370mm
  • Product Type
    Hydraulic Cylinder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome