0
1
2
3
4
5

Hydraulic Puller Set (25 Piece)

Order Code: ZT1120358X

£204.99 Inc VAT (20%)


Description

Contents: 1 x hydraulic ram. 3 x 4", 6" & 8" puller legs. 1 x twin head. 1 x triple head. 1 x 50mm ram extension. 1 x 100mm ram extension. 2 x 200mm main rods. 2 x 230mm extension rods. 1 x 75 - 105mm separator. 1 x bolt. 1 x ram ring. 1 x ram nut. Blow moulded storage case

Specifications for Hydraulic Puller Set (25 Piece)
  • Product Type
    Puller Set
  • Additional Features
    10 ton capacity hydraulic ram
  • Number of Jaws
    2
    3
  • Number of Pieces
    25
  • Includes
    1x hydraulic ram
    3x puller leg 6"
    1x ram extension 50mm
    2x extension rods 230mm
    1x ram nut
    2x main rods 200mm
    1x ram ring
    Blow moulded storage case
    1x ram extension 100mm
    3x puller leg 8"
    3x puller leg 4"
    1x separator 75-105mm
    1x twin head
    1x triple head
  • Weight Each
    17kg
  • MFR Part No.
    YC-709
  • Jaw Reach
    250-500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome