Impact Spline Socket Bit XZN 7pc Set 1/2" with Adapter for 3/4" Square Drive

Order Code: ZT3739218S

£49.99 Inc VAT (20%)


Description

Stubby and long reach spline impact socket bit set to use with 24mm impact socket (included) for 3/4" drive impact wrench, ratchet or extension bar or spanner. Overall length of 43mm and 78mm. Made of hardened and tempered Chrome Molybdenum (Cr-Mo) steel with manganese phosphate finish for extra corrosion resistance. Each feature retaining hole with secure screw for extra safety (pin and safety ring can be purchased separately) Manufactured for professional daily use with air or battery powered impact wrench. Supplied in carry case.
Set includes:

- Stubby - M14, M16, M18
- Long - M14, M16, M18
- 24mm impact socket for 3/4" drive

See full description
Specifications for Impact Spline Socket Bit XZN 7pc Set 1/2" with Adapter for 3/4" Square Drive
  • Number of Pieces
    7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome