Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pullers and Separators
Hydraulic Pullers
Press Head Hydraulic 150mm2
By Cembre
Order Code:
ZT5099852S
£799.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
799.99
https://www.zoro.co.uk/shop/tools-and-machining/hydraulic-pullers/press-head-hydraulic-150mm2/p/ZT5099852S
Add to quotation
View all Hydraulic Pullers
Description
Cembre PRESS HEAD HYDRAULIC 150MM2 Hydraulic Crimping Heads RH50
Specifications
Specifications for Press Head Hydraulic 150mm2
Length
196mm
Suitable for
Various applications
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome