0
1
2

12V Combi Drill and Impact Driver with 2 x 1.5Ah Batteries 1 X Fast Charger

Order Code: ZT4798463S

£149.99 Inc VAT (20%)


Description

Part of the 12V interchangeable multi-tool battery system. The 12V cordless combi drill features a 2-speed gearbox, 21 torque settings, spindle lock and a 10mm keyless chuck. While the 12V cordless impact driver has a 1/4" hex. quick release collet. Both power tools feature variable speed with an electronic brake, forward/reverse, LED worklight and battery level indicator. They are also compact and lightweight, fitted with a belt clip. Supplied inside a blow moulded storage case with two 12V 1.5Ah Li-ion batteries and a 12V fast charger. Draper 12V interchangeable battery system allows you to combine one battery with any of the tools within the 12V series. It is also fully compatible with the Draper Storm Force® 10.8V series.

See full description
Specifications for 12V Combi Drill and Impact Driver with 2 x 1.5Ah Batteries 1 X Fast Charger
  • Voltage
    12V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome