0
1
2

12V Impact Driver 1/4" Hex. 1 x 1.5Ah Battery 1 X Fast Charger

Order Code: ZT4798191S

£102.99 Inc VAT (20%)


Description

Part of the 12V interchangeable multi-tool battery system. This compact 12V cordless impact driver features a 1/4" hex. quick release collet, variable speed with an electronic brake and forward/reverse. It is fitted with an LED worklight and has a battery level indicator. There is also a handy belt clip. Supplied inside a blow moulded storage case with 12V 1.5Ah Li-ion battery and charger. Draper 12V interchangeable battery system allows you to combine one battery with any of the tools within the 12V series. It is also fully compatible with the Draper Storm Force® 10.8V series.

See full description
Specifications for 12V Impact Driver 1/4" Hex. 1 x 1.5Ah Battery 1 X Fast Charger
  • Voltage
    12V
  • Number of Pieces
    1
  • Tip Size
    1/4in
  • Product Type
    Impact Driver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome