0
1
2
3

Brushless Impact Driver 20V 1/4" Hex 200NM - Body Only

Order Code: ZT1225206P

£89.99 Inc VAT (20%)
£92.993% off


Description

Powerful, lightweight cordless impact driver. Brushless motor, which gives an improved performance and requires less maintenance than the brushed equivalent, giving you a more efficient, longer lasting tool. Durable composite housing with soft grip for added comfort. 1/4"Hex quick release chuck. Variable speed control trigger. Forward, reverse and trigger lock. Built-in LED work light. Supplied with belt hook for safer storage whilst not in use. Requires compatible 20V battery and mains charger, sold separately.

See full description
Specifications for Brushless Impact Driver 20V 1/4" Hex 200NM - Body Only
  • MFR Part No.
    CP20VIDX
  • Weight
    1.25kg
  • Maximum Torque
    200Nm
  • Impact Rate
    0-3780
  • No Load Speed
    0-2700rpm
  • Drive
    1/4inHex
  • Vibration/Uncertainty
    3.845/1.5m/s
  • Noise Power/Pressure
    80/69dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome