DT70555T-QZ 25mm PH2 Impact Torsion Screwdriver Bits in a Flip Top Box - 25 Piece

DT70555T-QZ 25mm PH2 Impact Torsion Screwdriver Bits in a Flip Top Box - 25 Piece

Order Code: ZT1254077X

£10.99 Inc VAT (20%)


Description

Impact Torsion give you more surface area and increased friction who gives less slippage and less than 4° of movement.

Features:

• These Impact ready accessories can be used with all impact drivers.

• Short and long magnetic screw guides allows for the easy insertion of both long & short screws.

See full description
Specifications for DT70555T-QZ 25mm PH2 Impact Torsion Screwdriver Bits in a Flip Top Box - 25 Piece
  • Size
    No.2
  • MFR Part No.
    DT70555T-QZ
  • Shank Type
    Hex
  • Length
    25mm
  • Application
    Impact
  • Type
    PH Impact Torsion
  • Number of Pieces
    25
  • Shank Size
    1/4in
  • Bit Type
    PH Impact Torsion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome