0
1

DT70555T-QZ Extreme FlexTorq PH2x25mm Bits - Pack of 25

Order Code: ZT4674913S

£10.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.390%
5 - 9£9.875%
10 +£9.3510%


Description

The Dewalt DT70555T EXTREME FLEXTORQ PH2 Screwdriver Bits are designed to withstand the high forces of todays impact drivers. This significantly reduces the instances of failure when fixing large screws in place. The full-fit head prevents play and screw head-turning.

Features:
Small Bulk Storage Case
System Set
Flexible storage options - Small Bulk Storage case fits inside the small, medium and large cases as well as the TSTAK compatible accessory caddy
TSTAK compatible to hold all your accessory sets in one place
Fits in the TSTAK Caddy
Optimized Tip Geometry for full fitment in the fastener and reduced cam-out
Full-fit head eliminates wobble and screw head rounding
Impact Ready
Specification:
Number of Pieces: 25
Product Length: 25mm
Type: PH2

See full description
Specifications for DT70555T-QZ Extreme FlexTorq PH2x25mm Bits - Pack of 25
  • Number of Pieces
    25
  • Product Type
    Screwdriver Bits
  • Length
    25mm
  • Tip Size
    PH2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome