0
1
2

DT70618T-QZ Extreme FlexTorq PZ2x25mm Bits & Drive - Pack of 16

Order Code: ZT4674912S

£10.99 Inc VAT (20%)
£12.9915% off
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.336%


Description

The Dewalt DT70618T contains 15 x PZ2 Extreme FLEXTORQ 25mm long Screwdriver Bits and an 80 mm long Magnetic Bit Holder. They come in a Small Bulk Storage Case, part of a System Set offering flexible storage options. The Small Bulk Storage case fits inside the small, medium and large cases as well as the TSTAK compatible accessory caddy.

Features:
TSTAK compatible to hold all your accessory sets in one place
Fits in the TSTAK Caddy
Optimized Tip Geometry for full fitment in the fastener and reduced cam-out
Full-fit head eliminates wobble and screw head rounding
Extreme Impact Ready
Includes an impact ready drive guide with an extending sleeve for improved fastener stability and control for use with 25mm screwdriver bits
Contains:
15 x PZ2 25mm Bits
1 x Compact Magnetic Drive Guide
Drive: 6.35mm / 1/4in hex

See full description
Specifications for DT70618T-QZ Extreme FlexTorq PZ2x25mm Bits & Drive - Pack of 16
  • Number of Pieces
    16
  • Bit Length
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome