0
1
2
3

Impact Driver 20V 1/4" Hex Drive 180nm - Body Only

Order Code: ZT1225204P

£52.99 Inc VAT (20%)


Description

Powerful, lightweight cordless impact driver. Durable composite housing with soft grip for added comfort. 1/4"Hex quick release chuck. Variable speed control trigger. Forward, reverse and trigger lock. Built-in LED work light. Supplied with belt hook for safer storage whilst not in use. Requires compatible 20V battery and mains charger, sold separately.

Specifications for Impact Driver 20V 1/4" Hex Drive 180nm - Body Only
  • MFR Part No.
    CP20VID
  • Weight
    1.17kg
  • Noise Power/Pressure
    106/95dBA
  • Vibration/Uncertainty
    15.87/1.5m/s
  • Maximum Torque
    180Nm
  • Impact Rate
    0-3000
  • No Load Speed
    0-2200rpm
  • Drive
    1/4inHex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome