Impact Driver Set comes with 4 Bits

Order Code: ZT1013174X

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.245%
10 - 19£13.4910%
20 +£12.7415%


Description

Industrial quality impact driver with switchable forward and reverse screwdriver rotation. When the impact resistant handle is struck with a hammer the downward force is converted by the impact drivers internal mechanism into a powerful high torque screwdriver rotation action. Ideal for ensuring fasteners are securely tightened and for freeing stuck fasteners. Hex drive nose pieces can be removed to allow use with 1/2'' square drive impact sockets.

15 Piece: To suit 5/16" hex, 3/8" & 1/2" square drives. Complete with Crosspoint: No.1, 2, 3 & 4. Flat Bits: 6, 8, 10 & 12mm. Hex Bits: 4,5, 6 & 8mm.

See full description
Specifications for Impact Driver Set comes with 4 Bits
  • Number of Pieces
    5
  • Bit Material
    Steel
  • MFR Part No.
    IDS005
  • Bit Type Included
    Slotted
    Crosspoint
  • Includes
    (2) Flat Bits
    (2) Crosspoint
  • Handle Length
    140mm
  • Driver Head Size
    1/2in
  • Handle Material
    Steel
  • Finish/Coating
    Satin
  • Screwdriver Type
    Standard
  • Insulated
    No
  • Tip Size
    8mm
  • Tip Type
    Slotted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome