Impact Driver Set 1/2" Square Drive


Select
£18.39 Inc VAT (20%)


See all variants from £18.39

Description

Supplied in a robust plastic case, this set includes an industrial quality chrome molybdenum impact driver with switchable forward and reverse screwdriver rotation. When the impact resistant handle is struck with a hammer, the downward force is converted by the impact driver's internal mechanism into a powerful high torque screwdriver rotation action. Ideal for ensuring fasteners are securely tightened and for freeing stuck fasteners. Hex drive nose pieces can be removed to allow use with 1/2" square drive impact sockets (sold separately).

Features and Benefits
• Manufactured from resilient chrome molybdenum to boost product longevity
• Can also be used with impact sockets (sold separately) making it a versatile tool
• Drivers have the directional capabilities etched onto them to give you visibility as to which direction the driver can be used in
• 40 piece set is comprehensive and ensures you always have the correct piece to hand

Typical Applications
• Automotive
• Maintenance and Repair
• DIY
• Plumbing

See full description

Feature Attributes

Bit Material:
Steel
Handle Length:
140 mm
Screwdriver Type:
Impact Driver Set
Tip Type:
Slotted
Product Reviews -
a year ago
The product works as expected

2 years ago by David
Heavy duty - works as it should - excellent

4 years ago by Anthony
Great product, very pleased

5 years ago by Mary
5 star well made tool very strong

5 years ago by Clive
High quality tool and very good service.

5 years ago by Phil
Great service great product would recommend Thanks

5 years ago by Aaron
Quick and fast service and delivery

5 years ago by Kris
Exactly what I needed for lower than competitors price, can’t gowrong. Great!

5 years ago
Great price, brilliant quality

5 years ago by Terence
Excellent product,quality item,

5 years ago by Peter
Seems to be excellent quality

5 years ago by Paul
Did the job, no problem..

5 years ago by david
Quality tool set from kennedy

5 years ago by Bernard
does the job as detailed on the site

5 years ago by Stephen
Not tried it yet so can't tell yet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome