Mini Impact22 Piece Bit Set

Order Code: ZT1221321P

£32.99 Inc VAT (20%)


Description

High quality impact resistant screwdriver bit sets ideal for use in the most demanding applications. 1/4" Hexagon drive bits specially designed for use with impact drivers. Tough, absorbing and magnesium phospate coated for excellent wear resistance. Sets are displayed in a compact and extremely strong outer case. Contents: PH1, PH2, PH3 PZ1, PZ2 x 2, PZ3 TORX 10, 15, 20, 25, 30, 40 SLOTTED 4.5, 5.5, 6.5 Insert Nutsetter 6, 8, 10, 12, 13 x 25mm ¼” Ratchet Handle x 90mm

See full description
Specifications for Mini Impact22 Piece Bit Set
  • Width
    0.61mm
  • Length
    0.61mm
  • Height
    0.61mm
  • Tip Type
    Screwdriver
    Slotted
    TORX
  • Product Type
    Bit Set
  • Number of Pieces
    22

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome