Shockwave Impact Duty Bit Set 38 Pieces

Order Code: ZT5115542S

£19.99 Inc VAT (20%)
£20.994.5% off


Description

The SHOCKWAVE™ Impact Duty Set is designed for heavy-duty impact applications as well as handling all your drilling and fastening needs. Featuring SHOCK ZONE™ technology, these bits flex with spring-like action to absorb impacts and reduce breakages. The laser-hardened Wear Guard Tip™ boosts durability, making them last longer. Crafted from custom-engineered steel, this set is designed to withstand high-impact forces, ensuring reliable performance for any task.

Features and Benefits
• Designed for high-impact applications
• SHOCK ZONE™ technology provides flex to bits and minimises breakages
• Wear Guard Tip™ enhances bit durability for longer-lasting use
• Custom-engineered steel withstands high-impact use
• Comprehensive set allows for use in a wide range of tasks

Contents
• 16 x 25mm: 1 x PH1, 2 x PH2, 1 x PZ1, 2 x PZ2, 1 x TX10, 1 x TX15, 2 x TX20, 3 x TX25, 2 x TX30, 1 x TX40
• 21 x 50mm: 1 x PH1, 3 x PH2, 1 x PH3, 1 x PZ1, 3 x PZ2, 1 x PZ3, 1 x TX10, 1 x TX15, 1 x TX20, 2 x TX25, 3 x TX30, 3 x TX40
• 1 x SHOCKWAVE™ magnetic bit holder 60mm

See full description
Specifications for Shockwave Impact Duty Bit Set 38 Pieces
  • Bit Type
    Phillips
    Pozidrive
    Torx
  • MFR Part No.
    4932492009
  • Number of Pieces
    38

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome