Shockwave Impact Duty CD Set (CS-56)

Order Code: ZT5115555S

£29.99 Inc VAT (20%)


Description

The SHOCKWAVE™ Impact Duty Set is designed for heavy-duty impact applications as well as handling all your drilling and fastening needs. Featuring SHOCK ZONE™ technology, these bits flex with spring-like action to absorb impacts and reduce breakages. The laser-hardened Wear Guard Tip™ boosts durability, making them last longer. Crafted from custom-engineered steel, this set is designed to withstand high-impact forces, ensuring reliable performance for any task.

Features and Benefits
• Designed for high-impact applications
• SHOCK ZONE™ technology provides flex to bits and minimises breakages
• Wear Guard Tip™ enhances bit durability for longer-lasting use
• Custom-engineered steel withstands high-impact use
• Comprehensive set allows for use in a wide range of tasks

Contents
• 48 x 25mm: 2 x PH1, 4 x PH2, 1 x PH3, 3 x PZ1, 4 x PZ2, 2 x PZ3, 3 x TX10, 3 x TX15, 5 x TX20, 5 x TX25, 4 x TX30, 3 x TX40, 2 x TX50, 2 x Hex 4mm, 2 x Hex 5mm, 1 x SL 0.6 x 4.5, 1 x SL 0.8 x 5.5, 1 x SL 1.2 x 6.5
• 7 x 50mm: 1 x PH2, 1 x PZ2, 1 x TX15, 1 x TX20, 1 x TX25, 1 x TX30, 1 x TX40
• 1 x SHOCKWAVE™ magnetic bit holder 60mm

See full description
Specifications for Shockwave Impact Duty CD Set (CS-56)
  • Bit Type
    Slotted
    Torx
    Hex
    Phillips
    Pozidrive
  • Number of Pieces
    56
  • MFR Part No.
    4932492006

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome