VersaDrive TurboTip Impact Drill Bit 3" Flute 9/16"

Order Code: ZT4186456S

£69.99 Inc VAT (20%)


Description

VersaDrive® TurboTip Impact drill bits are stepped tip bits that drill at twice the speed of standard bits without the need for pilot drilling while cutting a perfectly round hole.

Turbocharge your drilling performance by using this revolutionary tool with an Impact Wrench or Impact Driver.
Double-hardened and titanium coated for faster drilling & reduced wear.

VersaDrive® TurboTip drill bits have a patented non-slip, Hex shank suitable for use in any standard 1/2” drill chuck for cordless or Pistol Drills or used with a VersaDrive® Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.

See full description
Specifications for VersaDrive TurboTip Impact Drill Bit 3" Flute 9/16"
  • Shank Type
    Hex
  • Product Type
    Impact Drill Bit
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome