0
1
2
3

700W Universal DIY Impact Drill - 240V

Order Code: ZT1191024X

£93.99 Inc VAT (20%)
£99.996% off


Description

Despite its compact and lightweight appearance, the 700W Impact Drill boasts powerful drilling performance and versatility. This impressive drill delivers consistent speed and cutting quality, comes with electronic speed pre-selection, being easily adjusted while working via the setting wheel which is incorparated within the trigger switch.

See full description
Specifications for 700W Universal DIY Impact Drill - 240V
  • No Load Speed
    0 - 3000rpm
  • Model Number
    700
  • Blows per Minute
    45,000
  • Noise/ Vibration Information
    Vibration Values (Screwdriving) ah = 2.5 m/s², K = 1.5 m/s²
    Vibration Values (Drilling Concrete) ah = 32 m/s², K = 3.5 m/s²
    Sound Pressure Level 97 dB(A).
    Uncertainty K= 3 dB.
    Sound Power Level 108 dB(A).
    Vibration Values (Drilling Metal) ah = 10 m/s², K = 2.5 m/s²
  • Available Operation Modes
    Rotation & Hammer
  • Torque Range
    17Nm
  • Chuck Capacity
    2 to 13
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Contents
    Depth Stop (2 603 001 019)
    Auxiliary Handle (2 609 256 D93)
    Plastic Case
  • Supply Voltage
    240V
  • Chuck Type
    Keyless
  • Capacity
    Wood 30mm
    Concrete 14mm
    Screw 5mm
    Steel 12mm
  • Power Rating
    701W
  • Weight
    1.7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome