Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Drills
Impact Drills
8406 Percussion Diamond Drill 850W 110V
By Makita
Order Code:
ZT2423750S
£309.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 25th Nov
In Stock
GBP
309.99
https://www.zoro.co.uk/shop/tools-and-machining/impact-drills/8406-percussion-diamond-drill-850w-110v/p/ZT2423750S
Add to quotation
View all Impact Drills
Description
1 x Makita 8406 Percussion Diamond Drill 850W 110V Version.
Specifications
Specifications for 8406 Percussion Diamond Drill 850W 110V
Input Power
850W
No Load Speed
0-1, 500rpm
Capacity (Masonry)
30mm
Power Source
Corded 110v
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome