Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Drills
Impact Drills
8406 Percussion Diamond Drill 850W 240V
By Makita
Order Code:
ZT2423754S
£319.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
319.99
https://www.zoro.co.uk/shop/tools-and-machining/impact-drills/8406-percussion-diamond-drill-850w-240v/p/ZT2423754S
Add to quotation
View all Impact Drills
Description
1 x Makita 8406 Percussion Diamond Drill 850W 240V Version.
Specifications
Specifications for 8406 Percussion Diamond Drill 850W 240V
Capacity (Core)
152mm
Input Power
850W
Capacity (Masonry)
13mm
Power Source
Corded 240v
No Load Speed
0-1, 500rpm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome