DV16VJ7z 110V Impact Drill 13mm 590W

Order Code: ZT1254676X

£129.99 Inc VAT (20%)


Description

Features:

- Powerful 590W motor
- 16mm capacity in masonry
- Lightweight and compact
- High drilling speed
- Forward/reverse action
- Variable speed

See full description
Specifications for DV16VJ7z 110V Impact Drill 13mm 590W
  • Contents
    Carrying Case
    Depth Stop
    Side Handle
  • Supply Voltage
    110V
  • Chuck Type
    Keyless
  • No Load Speed
    0-2,900rpm
  • Weight
    1.5kg
  • Chuck Capacity
    0 to 13mm
  • Noise/ Vibration Information
    Vibration Uncertainty K 1.8 m/s²
    Sound Uncertainty Level K 3.0 dB
    Sound Power Level 104 dB(A)
    Vibration Emmision Value Metal Ah 5.5 m/s²
    Vibration Uncertainty K 1.5 m/s²
    Sound Pressure Level 93 dB(A)
    Vibration Emission Value Concrete Ah 17.9 m/s²
  • Available Operation Modes
    Rotation Only
    Rotation & Hammer
  • Blows per Minute
    34,500
  • Capacity
    Brick: 16mm
    Steel: 13mm
    Wood: 25mm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Power Rating
    590W
  • Model Number
    DV16VJ7Z

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome