FSMH13E10 Epp 10-IN-1 Steam-mop 1300W 240V

Order Code: ZT2423492S

£60.99 Inc VAT (20%)
£71.9915% off


Description

The Black Decker 10-in-1 Steam-Mop is ready to use in 30 seconds. For use on all hard floors and kills 99.9% of germs and bacteria. It has an easy-fill water tank, just fill with tap water, no chemicals are required. The swivel steering has a 180° pivoting mop head that can manoeuvre around furniture and in tight spaces. Supplied with: 1 x Nozzle, 1 x Large Squeegee with Foam, Plus Cover; 1 x Small Brush with Copper Bristles, 1 x Large Brush, 1 x Grout Brush, 2 x Small Brushes, 1 x Carpet Glider and 1 x Microfibre Pad. Specification: Input Power: 1,300WPre-Heating Time: 30 secondsSteam Temperature: 120°CCable Length: 4m

See full description
Specifications for FSMH13E10 Epp 10-IN-1 Steam-mop 1300W 240V
  • Cleaner Type
    Steam Cleaner
  • Heating Time
    0.5min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome