0
1

GSB 16RE Vari-speed Impact Drill 240V

Order Code: ZT1028317X

£199.99 Inc VAT (20%)


Description

GSB 16RE : Professional impact drill providing maximum power, versatility and precision at an extremely light 1.8kg in weight. Robust metal twin-sleeve keyless chuck provides quick and easy accessory changes for excellent productivity. Features a speed pre-selection setting wheel to make working with different materials trouble-free and effortless. Also features electronic control for exact pilot drilling.

Features and Benefits
• Rated power input: 750 W
• No -load speed: 0 - 2.800 rpm
• Power output: 380 W
• Weight: 2,2 kg
• Torque (soft screwdriving applications): 18,0 Nm
• Rated torque: 2,3 Nm
• Drill spindle connecting thread: 1/2inch - 20 UNF
• Chuck capacity: 1,5 - 13 mm
• Length: 285,0 mm
• Height: 214,0 mm
• Impact rate at no -load speed: 0 - 47.600 bpm
• Drilling dia. in concrete: 16 mm
• Drilling dia. in wood: 30 mm
• Drilling dia. in steel: 13 mm
• Drilling dia. in masonry: 18 mm
• Infinitely variable speed control
• Forward/reverse operation
• Electronic
• Auto -Lock
• Softgrip

See full description
Specifications for GSB 16RE Vari-speed Impact Drill 240V
  • Contents
    GSB16-RE
    Carry Case
    Depth Stop 210mm
    Auxiliary Handle
  • Blows per Minute
    0-47,600
  • Torque Range
    Soft Screwing Applications: 0-18Nm
  • No Load Speed
    0-2,800rpm
  • Capacity
    Drilling Ø Concrete 16mm
    Drilling Ø Steel 13mm
    Drilling Ø Wood 30mm
    Drilling Ø Masonry 18mm
  • Power Rating
    750W
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Noise/ Vibration Information
    Vibration Emission Value Ah 2.5 m/s² (Thread Cutting)
    Sound Pressure Level 96 dB(A)
    Sound Power Level 107 dB(A)
    Vibration Emission Value Ah 15 m/s² (Impact Drilling in Concrete)
    Vibration Uncertainty K 1.5 m/s²
    Sound Uncertainty Level K 3.0 dB
    Vibration Emission Value Ah 5.5 m/s² (Drilling in Metal)
    Vibration Emission Value Ah 2.5 m/s² (Screwdriving)
  • Chuck Capacity
    1.5 to 13
  • Supply Voltage
    240V
  • Weight
    1.8kg
  • Available Operation Modes
    Rotation & Hammer
  • Chuck Type
    Keyless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome