HP1640K 13mm Percussion Drill 240V

Order Code: ZT1028323X

£99.99 Inc VAT (20%)


Description

HP1640
Hammer drill fitted with a powerful 680w motor with
0 to 2,800/44,800bpm allowing the tool to take on
the most demanding tasks. Fitted with extended life
brushes for a longer work cycle and all ball bearing
construction for more work between service intervals.
Recessed lock-on button allows for continuous use.
Soft grip handle increases operator comfort.

Power input: 680W.
No load speed: 0 - 2,800rpm.
Blows per minute: 0 - 44,800bpm.
Capacities: steel 13mm, wood 30mm, masonry 16mm.
Accessories: side handle and depth gauge.

*HP1640K Supplied in carrying case.

See full description
Specifications for HP1640K 13mm Percussion Drill 240V
  • Chuck Type
    Keyed
  • Weight
    2kg
  • Capacity
    Drilling Ø Steel 13mm
    Drilling Ø Masonry 16mm
    Drilling Ø Wood 30mm
  • Supply Voltage
    240V
  • Available Operation Modes
    Rotation & Hammer
    Rotation Only
  • Manufacturer Guarantee
    Manufacturer's Terms & Conditions Apply
  • Chuck Capacity
    1.5 to 13
  • Noise/ Vibration Information
    Vibration Emission Value Ah 19 m/s² (Impact Drilling Concrete)
    Vibration Uncertainty K 2.0 m/s²
    Sound Power Level 103 dB(A)
    Sound Uncertainty Level K 3.0 dB
    Sound Pressure Level 92 dB(A)
    Vibration Uncertainty K 1.5 m/s²
    Vibration Emission Value Ah 2.5 m/s² (Drilling Metal)
  • Blows per Minute
    44,800
  • Power Rating
    680W
  • No Load Speed
    0-2,800rpm
  • Contents
    HP 1640
    Auxiliary Handle
    Chuck Key S-13
    Carry Case
    Depth Gauge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome