HP2051 13mm Percussion Drill 720W 240V MAKHP2051

Order Code: ZT2423023S

£199.99 Inc VAT (20%)


Description

The Makita HP2051 13mm Percussion Drill has an extra low vibration level for comfortable and less fatigue. It has a slim and smart design with a torque limiter and a variable speed trigger for superior control. The drill is equipped with a keyless drill chuck and 2 mechanical gears with a forward/reverse rotation. It is supplied with a side handle, depth stop and a carry case. Specification Input Power 720W No Load Speed 0-1,200/0-2,900/min. Impact Rate 0-24,000/0-58,000/bpm Capacity Steel 13mm, Wood 40mm, Masonry 20mm Weight 2.5kg Vibration Drilling 2.5 m/sec. Vibration Hammer Drilling 13 m/sec Vibration K Factor 3 m/sec Noise Sound Power 108 dB(A) 1 x Makita HP2051 13mm Percussion Drill 720W 240V

See full description
Specifications for HP2051 13mm Percussion Drill 720W 240V MAKHP2051
  • Capacity (Wood)
    40mm
  • Power Source
    Corded 240v
  • Input Power
    720W
  • Capacity (Steel)
    13mm
  • No Load Speed
    0-2, 900rpm
  • Capacity (Masonry)
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome