100mm Insulated Extension Bar 1/4" Sq/Dr - 1000 V

Order Code: ZT4791593S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 +£20.238%


Description

Manufactured from chrome-plated tool steel, the insulated extension bar from Kennedy® features multi-layers of safety dip to isolate against up to 1000 volts of electricity.

Features and Benefits
• Sizing information printed on the size of the bar for easy identification
• Dipped in two layers of insulation to isolate against up to 1000 volts of electricity
• Available in a range of sizes to suit all requirements

Standards
• IEC 60900

See full description
Specifications for 100mm Insulated Extension Bar 1/4" Sq/Dr - 1000 V
  • Material
    Steel
  • Overall Length
    100mm
  • Drive Size
    1/4in
  • Product Type
    Extension Bar
  • Number of Pieces
    1
  • Standards Met
    IEC 60900
  • Drive Type
    Square
  • Finish/Coating
    Chrome-Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome