1in SQ Dr x 380mm (15in) Impact EXT Bar

Order Code: ZT5153883S

£46.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£46.990%
5 - 9£45.114%
10 +£43.238%


Description

1" square drive impact extension bars manufactured from high quality chrome molybdenum steel with a black oxidised finish for increased tool lifespan. The permanent laser etched markings allow for quick and easy selection of the right sized tool for the job.

Features and Benefits
• Increases the reach of impact wrench sockets and drivers
• High quality chrome molybdenum steel construction for durability
• Black oxide coating for prolonged tool lifespan
• Permanent laser etched markings for easy tool identification

Typical Applications
• Impact wrenches
• Industrial
• Workshop
• Automotive
• On-site

See full description
Specifications for 1in SQ Dr x 380mm (15in) Impact EXT Bar
  • Material
    Chrome Molybdenum
  • Drive Size
    1in
  • Overall Length
    380mm
  • Accessory Type
    Extension Bar
  • Finish/Coating
    Black Oxide
  • Size System
    Imperial
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome