Exhaust Pipe Clamp Removal Pliers

Order Code: ZT2493316S

£29.99 Inc VAT (20%)


Description

Pipe connector insertion tool for use on hard plastic fuel pipe connectors found in the LSR5033701B Pipe and Connector Kit

Features and Benefits
• An innovatively designed hand operated force tool combined with specifically machined adaptors to clamp the relevant fuel pipe and fit the connector in to the pipe
• Developed to ease the fitting of the hard plastic fuel pipe connectors supplied in Connect pipe and connector kit - LSR5033701B. For fuel/air and vacuum pipes fitted with snap type connectors
• Suitable for on vehicle use
• Hard pipe sizes covered ID 8mm x OD 10mm, ID 10mm x OD 12mm, ID6mm x OD 8mm
• Always lubricate the connector with petroleum jelly or similar to assist assembly
• EU Registered Design
• Made in Sheffield

See full description
Specifications for Exhaust Pipe Clamp Removal Pliers
  • Additional Features
    No Exhaust Clamp Nut Removal
  • MFR Part No.
    6747
  • Overall Length
    305mm
  • Finish/Coating
    Polish
  • Jaw Material
    Steel
  • Jaw Style
    Internal
  • Jaw Opening
    50mm
  • Handle Material
    Steel
  • Non Sparking
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome