Impact Adapter 1inch Drive to 3/4inch Drive

Order Code: ZT4271568S

£24.99 Inc VAT (20%)


Description

The impact step-down adaptor provides seamless compatibility for diverse projects. It simplifies tasks like bolt tightening and engine component removal and is crafted from durable materials to ensure reliability under high torque.

Features and Benefits
• Delivers seamless compatibility from 1in. drive (female) to 3/4in. drive (male)
• Crafted from durable chrome molybdenum, ensuring reliability under high torque
• Black phosphate finish protects against corrosion and marking for product longevity

See full description
Specifications for Impact Adapter 1inch Drive to 3/4inch Drive
  • Finish/Coating
    Black Oxide
  • Material
    Chrome Molybdenum Steel
  • MFR Part No.
    3435
  • Accessory Type
    Step-Down Adaptors
  • Drive Size
    1in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome