0
1
2
3
4
5

Impact Adapter 3/4inch Drive to 1inch Drive

Order Code: ZT4271391S

£13.99 Inc VAT (20%)


Description

The impact step-up adaptor offers enhanced versatility and efficiency, eliminating the need for duplicate tools, and saving time and space. Ideal for tasks like loosening lug nuts and tightening bolts, it's crafted from durable materials to withstand extreme torque and impact, ensuring reliability.

Features and Benefits
• Seamlessly transitions from 3/4in. drive (female) to 1in. drive (male)
• Lightweight at just 365g for ease of use
• Crafted from durable chrome molybdenum for strength in high-torque operations
• A black phosphate finish protects against corrosion and marking for product longevity

See full description
Specifications for Impact Adapter 3/4inch Drive to 1inch Drive
  • Finish/Coating
    Black Oxide
  • Material
    Chrome Molybdenum Steel
  • Accessory Type
    Step-Up Adaptors
  • MFR Part No.
    7715
  • Drive Size
    3/4in
  • Overall Length
    58mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome