3/4" Male Female Impact Universal Ball 1/2in

3/4" Male Female Impact Universal Ball 1/2in


Select
£7.99 Inc VAT (20%)
Up to 31% off


See all variants from £7.99

Description

This imperial impact universal ball joint, possesses a 1/2in. Male x 1/2in. Female construction with a 1/2" Square Drive. The ball joint allows for mobility whilst the chrome molybdenum manufacture and black oxide finish make for a durable product. Has laser etched markings to denote the product size.

Features and Benefits
• Manufactured from high quality chrome molybdenum steel to ensure durability
• Black oxidised finish for a level of corrosion resistance
• Laser etched markings to allow easy selection of the correct equipment

Typical Applications
• Automotive
• Engineering
• Construction

See full description

Feature Attributes

Finish/Coating:
Black Oxide
Size System:
Imperial
Accessory Type:
Universal Ball Joint
Product Reviews -
2 months ago
Fantastic service ordered 1300 here 9am day after fantastic

2 years ago by Simon
Do exactly what they are supposed too

3 years ago by Peter
Very useful for my type of work and very robust. I had one previous which I lost, so this is a replacement.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome