NS232B 1/2 Drive Impact Adapter 1/2"FEM 3/4" Male

Order Code: ZT1023258P

£29.99 Inc VAT (20%)


Description

To be used with male 1/2" drive impact wrenches which in turn will allow for female 3/4" drive sockets and adaptors to be utilised.

Features and Benefits
• Made from high grade steel for hardiness of product
• Allows for versatility of your pre-existing products

Notes
Use impact adaptors with the correct ring and pins for your safety.

See full description
Specifications for NS232B 1/2 Drive Impact Adapter 1/2"FEM 3/4" Male
  • Material
    Chrome Molybdenum Steel
  • Drive Size
    1/2in
  • MFR Part No.
    NS.232B
  • Drive Type
    Square
  • Overall Length
    48mm
  • Drive End Diameter
    30mm
  • Socket Type
    Impact Socket
  • Socket Depth
    Standard
  • Socket Size
    3/4in
  • Bit Type
    Hex
  • Size System
    Metric
  • Finish/Coating
    Black Oxide
  • Insulated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome