10-Piece Deep Impact Socket Set

Order Code: ZT2748829S

£59.99 Inc VAT (20%)


Description

Expert Quality, Draper Expert HI-TORQ® 6 point deep sockets 75mm long, forged from chrome vanadium steel hardened, tempered and chemically blacked for corrosion protection. Hole for receiving ball retainer. Packed in steel carrying case.|10x Sockets: 10, 11, 12, 13, 14, 17, 19, 22, 24, 27mm|Safety Note: ONLY impact sockets and accessories can be used with air or electric powered wrenches. NEVER use silver chrome vanadium steel sockets which can shatter and cause personal injury. This is for 1/2 square drive.

See full description
Specifications for 10-Piece Deep Impact Socket Set
  • Material
    Chrome Vanadium Steel
  • Product Type
    Deep Impact Socket Set
  • Socket Size
    27mm
    10
    14
    12
    24
    17
  • Sizes Included
    13mm
    12mm
    19mm
    22mm
    27mm
    14mm
    11mm
    10mm
    24mm
    17mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome