0
1

11 Piece 13mm (1/2'') Deep Impact Socket Set

Order Code: ZT3521491S

£24.99 Inc VAT (20%)


Description

DURABLE: These 13mm (1/2'') square drive deep impact sockets are made from tough, chrome vanadium steel with a black finish. VERSATILE: They have a socket length of 80mm and the set includes sizes ranging from 10mm to 24mm. They are supplied in a protective EVA foam tray.

Specifications for 11 Piece 13mm (1/2'') Deep Impact Socket Set
  • Drive Type
    Square
  • Product Type
    Impact Socket Set
  • Material
    Chrome vanadium steel
  • Finish/Coating
    Black
  • Socket Length
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome