0
1
2

12 Piece 3/4in Dr 6PT Deep Impact Sockets Metric

Order Code: ZT5518566S

£61.99 Inc VAT (20%)


Description

Features: Made from Chrome Vanadium Steel Black Phosphate Finish Fits any 3/4” Drive, ratchet, breaker or extension bar Supplied in a plastic moulded case Specification: Socket Sizes: 24 26 27 29 30 32 33 34 35 36 38 41mm 3/4" Drive Length: 85mm 6 Point

Specifications for 12 Piece 3/4in Dr 6PT Deep Impact Sockets Metric
  • Drive Size
    3/4in
  • Size System
    Metric
  • Socket Size
    41mm
  • Material
    Chrome Vanadium Steel
  • Product Type
    Deep Impact Sockets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome