13 Piece Metric Impact Socket Set 10mm - 27mm 1/2in Drive

Order Code: ZT5515885S

£20.99 Inc VAT (20%)


Description

CENATA YM8088 13-Piece 1/2" Drive Standard METRIC Heavy Duty Impact Socket Set are made of premium quality chrome molybdenum for superior strength and durability. This 6-point sockets are designed using the most up to date industrial specifications to deliver outstanding performance. Engineered specifically to stand up to the demands of both corded and cordless high torque impact drivers and wrenches. Coated with black phosphate to resist rust and corrosion. CENATA impact sockets meet or exceed ANSI performance standards.  Set features sizes: 10mm 11mm 12mm 13mm 14mm 15mm 16mm 17mm 18mm 19mm 21mm 22mm & 27mm High visibility laser-etched markings for easier socket selection.   Made of high strength Chrome Molybdenum steel for superior strength and durability.   Pin hole for use with pin and o-ring for secure socket retention   Black phosphate coated to resist rust and corrosion.   Meet or exceed ANSI performance standards.

See full description
Specifications for 13 Piece Metric Impact Socket Set 10mm - 27mm 1/2in Drive
  • Size System
    Metric
  • Product Type
    Impact Socket Set
  • Number of Pieces
    13
  • Socket Size
    17mm
    13mm
    16mm
    15mm
    18mm
    19mm
    10mm
    22mm
    14mm
    11mm
    21mm
    27mm
    12mm
  • Material
    Chrome Molybdenum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome