0
1
2
3
4
5

24pc 1/2"Sq Drive Hex/TRX-Star*/Spline Impact Socket Bit Set

Order Code: ZT3380245S

£119.99 Inc VAT (20%)


Description

Chrome Molybdenum steel impact socket bits. Phosphate finish for added corrosion resistance. Suitable for use with any impact tool. Supplied in storage case.
• SEALEY PREMIER - One of a comprehensive range of Premier Hand Tools, suitable for daily professional use.
• CHROME MOLYBDENUM STEEL – For increased durability and strength.
• PHOSPHATE FINISH – For added corrosion resistance.
• IMPACT GRADE – Suitable for use with any impact tool.
• 24PC SET – Contents includes: Hex; 5, 6, 7, 8, 10, 12, 14, 17mm, TRX-Star*; T30, T40, T45, T50, T55, T60, T70, T80, Spline; M5, M6, M8, M10, M12, M14, M16, M18
• LENGTH – 78mm.
• SUPPLIED IN STORAGE CASE – For easy storage solutions.
• LIFETIME GUARANTEE*.

See full description
Specifications for 24pc 1/2"Sq Drive Hex/TRX-Star*/Spline Impact Socket Bit Set
  • MFR Part No.
    AK56000
  • Weight
    3.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome