2608690101 SDS+ Spade Chisel 40 x 250mm

Order Code: ZT2604000S

£19.99 Inc VAT (20%)


Description

Bosch 2608690101 SDS Plus Spade Chisel 40 x 250mm The Bosch 2608690101 SDS Plus Spade Chisel is the ultimate solution for removing roughcasting, layers of dirt and concrete residue. It provides a 30% higher material removal rate than standard chisels, saving you time and effort whilst increasing productivity. The self-sharpening body provides consistent work progress as well as long-lasting sharpness for the toughest tasks. Features: Designed for use in masonry and mortar though is best suited to removing roughcasting, layers of dirt, concrete residue from foamwork boards, plaster from walls and for breakthroughs in masonry 30% higher material removal rate than standard chisels The self-sharpening spade body is able to retain a uniform thickness throughout its lifetime, resulting in consistently elevated work progress Long-lasting and durable for optimum productivity Specification: Total length: 250mm Chisel cutting edge: 40mm

See full description
Specifications for 2608690101 SDS+ Spade Chisel 40 x 250mm
  • Product Type
    Spade Chisel
  • Chisel Cutting Edge
    40mm
  • Total Length
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome