30 Tonne HyDriveaulic Floor Press

Order Code: ZT3740908S

£899.99 Inc VAT (20%)


Description

30 tonne floor press fitted with ram pressure gauge (filled with glycerine for easy reading) and smooth hydraulic hand pump action to ensure precise force application. H steel frame construction with 150mm cylinder stroke, ideal for automotive garage and engineering workshops for bending or pressing out ball joints, U joints, pulleys etc. Supplied with heavy duty pressing v blocks. Manufactured according CE, TUV and GS safety standards.
Specification:

- Capacity - 30 tonne
- Working range - 370-1240mm
- Cylinder stroke - 150mm
- Cylinder diameter - 60mm
- Ram to bedplate - 20mm
- Overall dimensions - (D) 740x (W) 780x (H) 1800mm (excluding pump)

See full description
Specifications for 30 Tonne HyDriveaulic Floor Press
  • Product Type
    Floor Press
  • Material
    Steel
  • Capacity
    30Tonne

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome