0
1
2
3
4
5

8pc 1/2"Sq Drive Hex Impact Socket Bit Set - Imperial

Order Code: ZT3380247S

£49.99 Inc VAT (20%)


Description

Chrome Molybdenum steel impact sockets with 1/2"Sq drive. Phosphate finish for added corrosion resistance. Suitable for use with any impact tool. Supplied in storage case.
• SEALEY PREMIER – One of a comprehensive range of Premier Hand Tools, suitable for daily professional use.
• CHROME MOLYBDENUM STEEL – For increased durability and strength.
• BLACK PHOSPHATE FINISH – For added corrosion resistance.
• IMPACT GRADE - Suitable for use with any impact tool.
• 8PC SET - Contents: 1/4”, 5/16”, 3/8”, 7/16”, 1/2”, 9/16”, 5/8”, 3/4”.
• LENGTH – 78mm.
• SUPPLIED IN STORAGE CASE – For easy storage solutions.
• LIFETIME GUARANTEE*.

See full description
Specifications for 8pc 1/2"Sq Drive Hex Impact Socket Bit Set - Imperial
  • Drive
    1/2in
  • Weight
    1.25kg
  • MFR Part No.
    AK5600
  • Maximum Length
    78mm