9126 Deep Impact Socket Set of 10 Metric 1/2in Drive

9126 Deep Impact Socket Set of 10 Metric 1/2in Drive

Order Code: ZT3112984SCopy

£112.99 Inc VAT (20%)


Description

Teng Tools Impact Sockets are manufactured from top grade chrome molybdenum alloy steel in accordance with GGG-W-660A to give a top quality, professional range of impact sockets.

Teng Tools impact sockets have been especially developed for air tool usage. In no circumstances should regular chrome vanadium sockets be used with power tools.

10 piece 1/2 in square drive deep metric impact socket set, covering 10 to 24mm.

Contents : 10, 11, 12, 13, 14, 17, 19, 21, 22, and 24mm.

See full description
Specifications for 9126 Deep Impact Socket Set of 10 Metric 1/2in Drive
  • Socket Size
    10
    12
    14
    17
    24mm
  • Number of Pieces
    10
  • Size System
    Metric
  • Product Type
    Deep Impact Socket Set
  • Metric Sizes Included
    10mm
    11mm
    12mm
    13mm
    14mm
    17mm
    19mm
    21mm
    22mm
    24mm